Power Poles

88 Found
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'

Item #: 42303
CAT #: 25DTP-4
UPC: 786776046403
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 12-1/2'

Item #: 42287
CAT #: 25DTP-412
UPC: 786776046410
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Pole, Steel

Item #: 1613939
CAT #: 25DTP-4WH
UPC: 786776193015
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 15-1/2'

Item #: 42265
CAT #: 25DTP-415
UPC: 786776046427
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Pole, Steel

Item #: 1627144
CAT #: 25DTP-412WH
UPC: 786776193022
Sign In or Register to view pricing and more.
Wiremold

WMD AL20GB618TR

Item #: 1889090
CAT #: AL20GB618TR
UPC: 786776195552
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 10'5"

Item #: 41860
CAT #: 25DTC-4
UPC: 786776046458
Sign In or Register to view pricing and more.
Wiremold

TPP DUPLEX 2-20A WHITE 15FT

Item #: 1570262
CAT #: 25DTP-415WH
UPC: 786776193039
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, 5'

Item #: 206520
CAT #: 25DTC-E5
UPC: 786776172546
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Aluminum Power/Data Pole, 2 Outlets, 20A, 10-1/2'

Item #: 42045
CAT #: AMDTP-4
UPC: 786776099515
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 15'5"

Item #: 41731
CAT #: 25DTC-415
UPC: 786776046472
Sign In or Register to view pricing and more.
Wiremold

TPP BLANK STEEL WHITE 10FT.

Item #: 1592818
CAT #: 25DTC-4WH
UPC: 786776193077
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 12-1/2'

Item #: 1684446
CAT #: 25DTP-412DG
UPC: 786776193367
Sign In or Register to view pricing and more.
Wiremold

BLANK STEEL BLACK ENTENDER 5FT

Item #: 1620177
CAT #: 25DTC-E5BK
UPC: 786776193343
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 12'5"

Item #: 219687
CAT #: 30TC-412V
UPC: 786776541717
Sign In or Register to view pricing and more.
Wiremold

TPP BLANK STEEL WHITE 12FT.

Item #: 1571014
CAT #: 25DTC-412WH
UPC: 786776193084
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'

Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Ivory.
Item #: 42303
CAT #: 25DTP-4
UPC: 786776046403
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 12-1/2'

Steel, Power/Data Pole. Color: Ivory. Length: 12'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.
Item #: 42287
CAT #: 25DTP-412
UPC: 786776046410
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Pole, Steel

Tele-Power Pole, Steel, 20A, 125V, Length: 10'-5", White
Item #: 1613939
CAT #: 25DTP-4WH
UPC: 786776193015
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 15-1/2'

Steel, Power/Data Pole. Color: Ivory. Length: 15'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.
Item #: 42265
CAT #: 25DTP-415
UPC: 786776046427
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Pole, Steel

Tele-Power Pole, Steel, 20A, 125V, Length: 12'-5", White
Item #: 1627144
CAT #: 25DTP-412WH
UPC: 786776193022
Sign In or Register to view pricing and more.
Wiremold

WMD AL20GB618TR

WMD AL20GB618TR
Item #: 1889090
CAT #: AL20GB618TR
UPC: 786776195552
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 10'5"

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Ivory Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 10' 5" (3.2m). Rs Adapt To Yourcurrent Or Future Work Environments.
Item #: 41860
CAT #: 25DTC-4
UPC: 786776046458
Sign In or Register to view pricing and more.
Wiremold

TPP DUPLEX 2-20A WHITE 15FT

TPP DUPLEX 2-20A WHITE 15FT
Item #: 1570262
CAT #: 25DTP-415WH
UPC: 786776193039
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, 5'

Two-Compartment Extender Mounts onto Existing 25DTP or 25DTC Series Pole, Nominal Material Thickness: 0.04" (1.0mm), Furnished Unwired without Outlets, Use Existing Pole Mounting Hardware, Entrance End Plate and Ceiling Trim Plate, Available in 5' (1.524m) Length, Can Be Cut to Desired Length, Finish - Ivory
Item #: 206520
CAT #: 25DTC-E5
UPC: 786776172546
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Aluminum Power/Data Pole, 2 Outlets, 20A, 10-1/2'

Aluminum, Power/Data Pole. Color: Aluminum. Length: 10'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.
Item #: 42045
CAT #: AMDTP-4
UPC: 786776099515
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 15'5"

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Ivory Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 15' 5" (4.7m). Adapt To Your current Or Future Work Environments.
Item #: 41731
CAT #: 25DTC-415
UPC: 786776046472
Sign In or Register to view pricing and more.
Wiremold

TPP BLANK STEEL WHITE 10FT.

TPP BLANK STEEL WHITE 10FT.
Item #: 1592818
CAT #: 25DTC-4WH
UPC: 786776193077
Sign In or Register to view pricing and more.
Wiremold

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 12-1/2'

Steel, Power/Data Pole. Color: Gray. Length: 12'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.
Item #: 1684446
CAT #: 25DTP-412DG
UPC: 786776193367
Sign In or Register to view pricing and more.
Wiremold

BLANK STEEL BLACK ENTENDER 5FT

BLANK STEEL BLACK ENTENDER 5FT
Item #: 1620177
CAT #: 25DTC-E5BK
UPC: 786776193343
Sign In or Register to view pricing and more.
Wiremold

Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 12'5"

Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Item #: 219687
CAT #: 30TC-412V
UPC: 786776541717
Sign In or Register to view pricing and more.
Wiremold

TPP BLANK STEEL WHITE 12FT.

TPP BLANK STEEL WHITE 12FT.
Item #: 1571014
CAT #: 25DTC-412WH
UPC: 786776193084
Sign In or Register to view pricing and more.
Page 1 of 6
88 Items found