Raceway 90° Flat Elbow, 500 Series, Steel, Ivory

Item #: 17800
Cat #: V511
UPC: 786776070156
Sign In or Register to view pricing and more.
Steel, 90° Flat Elbow, 500 Series. Size: 2", Ivory

Overview

Steel, 90° Flat Elbow, 500 Series. Size: 2", Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070156, V511, corner

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)