Raceway, Non-Metallic, Low Voltage, One-Piece, Hinged, 8Ft

Item #: 58748
Cat #: LD10IW8-A
UPC: 074983631520
Sign In or Register to view pricing and more.
Raceway, Non-Metallic, Low Voltage, One-Piece, Hinged, 8 Foot, White

Overview

Raceway, Non-Metallic, Low Voltage, One-Piece, Hinged, 8 Foot, White
One-piece latching surface raceway with pre-applied adhesive backed tape, 8 foot length, Off White, PVC, Length 8.00 ft.
Also known as: 074983631520, LD10IW8-A

Specifications

Length: 8 ft
Color: White
Material: PVC
Height: 0.940 in
Length: 8 ft
Material: PVC
Color: White
Height: 0.940 in

Customer Reviews

No reviews for this product
(0)