Raceway, 1-Piece, Steel, Ivory, 3/4" x 21/32" x 10', 700 Series

Item #: 17731
Cat #: V700
UPC: 786776070194
Sign In or Register to view pricing and more.
Steel, 1-Piece Raceway, 700 Series. Size: 21/32" Height, 3/4" Width, 10' Length. Includes: (1) Coupling. Ivory.

Overview

Steel, 1-Piece Raceway, 700 Series. Size: 21/32" Height, 3/4" Width, 10' Length. Includes: (1) Coupling. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070194, V700

Specifications

Width: 3/4 in
Height: 17/32 in
Color: Ivory
Material: Steel
Length: 10 ft
Width: 3/4 in
Color: Ivory
Length: 10 ft
Height: 17/32 in
Material: Steel

Customer Reviews

No reviews for this product
(0)