Raceway Combination Connector, 1/2", Raceway to Outlet Box, Ivory

Item #: 16724
Cat #: V5785
UPC: 786776070637
Sign In or Register to view pricing and more.
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. Ivory

Overview

Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070637, V5785, Mouse connector, Doghouse, Mousetrap

Specifications

Width: 1 3/8 in
Height: 1 5/16 in
Color: Ivory
Length: 3 in
Material: Steel
Width: 1 3/8 in
Color: Ivory
Material: Steel
Height: 1 5/16 in
Length: 3 in

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 12/19/2011
WIRE MOLD V5785
EXCELLENT PIECE