Raceway Internal Elbow, 500 Series, Steel, Ivory

Item #: 17767
Cat #: V517
UPC: 786776070170
Sign In or Register to view pricing and more.
Steel, Internal Elbow, 500 Series, Size: 2-3/4", Ivory

Overview

Steel, Internal Elbow, 500 Series, Size: 2-3/4", Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070170, V517, inside 90, inside90, inside 90s

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)