ALA4800 Series Aluminum Raceway Cover, 5' Long

Item #: 18233
Cat #: ALAC-5
UPC: 786776189674
Sign In or Register to view pricing and more.
Aluminum, Cover, ALA4800 Series. Size: 5' Length, 0.078" Thickness. Satin Anodized Finish. Package Quantity: 8.

Overview

Aluminum, Cover, ALA4800 Series. Size: 5' Length, 0.078" Thickness. Satin Anodized Finish. Package Quantity: 8.
Isoductâ„¢ ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Also known as: 786776189674, ALAC-5

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)