Internal Elbow / 4000 Series Raceway, Steel, Gray

Item #: 21366
Cat #: G4017
UPC: 786776088861
Sign In or Register to view pricing and more.
Steel, Internal Elbow, 4000 Series. Size: 3-1/8 Length, 1-1/2" Width. Gray.

Overview

Steel, Internal Elbow, 4000 Series. Size: 3-1/8 Length, 1-1/2" Width. Gray.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776088861, G4017

Specifications

Color: Gray
Length: 3 1/8 in
Material: Steel
Color: Gray
Material: Steel
Length: 3 1/8 in

Customer Reviews

No reviews for this product
(0)