4000 Raceway Internal Elbow, Ivory

Item #: 20625
Cat #: V4017FO
UPC: 786776537055
Sign In or Register to view pricing and more.
Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 1-3/4" Width. Ivory.

Overview

Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 1-3/4" Width. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776537055, V4017FO

Specifications

Color: Ivory
Length: 3 3/4 in
Material: Steel
Color: Ivory
Material: Steel
Length: 3 3/4 in

Customer Reviews

No reviews for this product
(0)