Metal Raceway, Single Channel Base, 2-Piece, 10'
Item #:
21841
Cat #:
HBL3000BIV
UPC:
783585215037
Sign In or Register to view pricing and more.
Documents & Guides
Metal Raceway, HBL3000 Series, Single Channel Base, 2-Piece, Metal, 10', Ivory
Overview
Metal Raceway, HBL3000 Series, Single Channel Base, 2-Piece, Metal, 10', Ivory
The Hubbell HUBHBL3000BIV metal raceway easily mounts on walls or bench tops. This product is ideal for a large single channel base for power or datacom cables.
Also known as: 783585215037, HBL3000BIV
Specifications
Color: | Ivory |
Material: | Steel |
Length: | 10 ft |
Height: | 1.470 in |
Width: | 2.670 in |
Color: | Ivory |
Length: | 10 ft |
Width: | 2.670 in |
Material: | Steel |
Height: | 1.470 in |
Customer Reviews
No reviews for this product
(0)