Raceway Base, ALA3800 Series, Aluminum, 2-1/4" x 3" x 10'

Item #: 19618
Cat #: ALA3800B-10
UPC: 786776189650
Sign In or Register to view pricing and more.
Aluminum, Base, ALA3800 Series. Size: 10' Length, 3" Height, 2-1/4" Width. Satin Anodized Finish. Package Quantity: 4.

Overview

Aluminum, Base, ALA3800 Series. Size: 10' Length, 3" Height, 2-1/4" Width. Satin Anodized Finish. Package Quantity: 4.
Isoduct™ ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Also known as: 786776189650, ALA3800B-10

Specifications

Length: 10 ft
Height: 3 in
Length: 10 ft
Height: 3 in

Customer Reviews

No reviews for this product
(0)