Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"

Item #: 181389
Cat #: G4000C075
UPC: 786776080377
Sign In or Register to view pricing and more.

Overview

Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Mounts devices spaced 12" (305mm) on center using 4047 Series device plates.
Also known as: 786776080377, G4000C075

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)