Divided Tee Fitting, 4000 Series, Steel, Ivory
Item #:
23954
Cat #:
V4015D
UPC:
786776080551
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Divided Tee, 4000 Series. Size: 12" Length. Ivory.
Overview
Steel, Divided Tee, 4000 Series. Size: 12" Length. Ivory.
For branching raceway at right angles. Use with divided raceway only. Join to raceway run with two pair of G4001 Couplings (not furnished).
Also known as: 786776080551, V4015D
Specifications
Length: | 12 in |
Color: | Ivory |
Material: | Steel |
Length: | 12 in |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)