Stl Raceway Base 5ft. 2000 Gray

Item #: 274532
Cat #: G2000B-5
UPC: 786776090550
Sign In or Register to view pricing and more.
W-mold G2000b-5 5ft Gray Base raceway

Overview

W-mold G2000b-5 5ft Gray Base raceway
.040" (1.0mm) steel. Packed twenty 5' (1.5m) lengths per carton.
Also known as: 786776090550, G2000B-5

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)