90° Flat Elbow / 2400 Series Raceway, Steel, Ivory

Item #: 15852
Cat #: V2411M
UPC: 786776170474
Sign In or Register to view pricing and more.
Steel, Flat Elbow, 2400 Series. Size: 1-29/32" Width, 3-15/16" Length Ivory

Overview

Steel, Flat Elbow, 2400 Series. Size: 1-29/32" Width, 3-15/16" Length Ivory
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776170474, V2411M

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)