Small 2-Piece Metallic Raceway Connectors & Adapters

17 Found
Wiremold

Raceway Flush Plate Adaptor, 2000 Series, Steel, Ivory

Item #: 43285
CAT #: V2051H
UPC: 786776095616
Sign In or Register to view pricing and more.
Wiremold

Feeds 2000 Series Raceway from an existing wall outlet. Equipped wi

Item #: 45202
CAT #: G2051H
UPC: 786776090925
Sign In or Register to view pricing and more.
Wiremold

3000 Device Bracket Fitting G3007C

Item #: 18421
CAT #: G3007C
UPC: 786776085358
Sign In or Register to view pricing and more.
Wiremold

2000 Raceway Side Reducing Connector

Item #: 43228
CAT #: V2089
UPC: 786776095647
Sign In or Register to view pricing and more.
Wiremold

Raceway End Reducing Connector, 2000 Series, Steel, Ivory

Item #: 43206
CAT #: V2089E
UPC: 786776189810
Sign In or Register to view pricing and more.
Wiremold

FLUSH PLATE ADAPTER S 2000 PLUGMOLD

Item #: 421151
CAT #: S2051H
UPC: 786776084849
Sign In or Register to view pricing and more.
Wiremold

Nm Back Ent Feed 5500 Ivory

Item #: 7920
CAT #: 5514A
UPC: 786776036503
Sign In or Register to view pricing and more.
Wiremold

AL Series Aluminum Aluminum Box Adapter

Item #: 43745
CAT #: AL2051H
UPC: 786776038958
Sign In or Register to view pricing and more.
Wiremold

Stl Flush Plate Adapter 2000 Black

Item #: 407429
CAT #: BK2051H
UPC: 786776074376
Sign In or Register to view pricing and more.
Wiremold

5500 Series Tee/Take Off Connector Fitting, Ivory

Item #: 7902
CAT #: 5515
UPC: 786776036510
Sign In or Register to view pricing and more.
Wiremold

NM TEE 5500 SERIES WHITE

Item #: 9523
CAT #: 5515-WH
UPC: 786776519044
Sign In or Register to view pricing and more.
Wiremold

G4000 BRIDGE FITTING OVER 4000

Item #: 473264
CAT #: G4075D
UPC: 786776075021
Sign In or Register to view pricing and more.
Wiremold

NM BACK ENT FEED 5500 WHITE

Item #: 767651
CAT #: 5514A-WH
UPC: 786776519037
Sign In or Register to view pricing and more.
Wiremold

STL C-HANGER 3000 GRAY

Item #: 16457
CAT #: G3008C
UPC: 786776088786
Sign In or Register to view pricing and more.
Wiremold

Raceway Offset Mounting Device Bracket, 5500 Series, Steel, Ivory

Item #: 4885
CAT #: 5550A4
UPC: 786776059151
Sign In or Register to view pricing and more.
Wiremold

Box Adapter Aluminum

Item #: 602157
CAT #: AL2451H
UPC: 786776044508
Sign In or Register to view pricing and more.
Wiremold

Raceway Flush Plate Adaptor, 2000 Series, Steel, Ivory

Steel, Flush Plate Adaptor, 2000 Series. Size: 4-1/2". Includes: 1/2" Threaded Stud, Toothed Lockwasher, Conduit Bushing. Ivory.
Item #: 43285
CAT #: V2051H
UPC: 786776095616
Sign In or Register to view pricing and more.
Wiremold

Feeds 2000 Series Raceway from an existing wall outlet. Equipped wi

Feeds 2000 Series Raceway from an existing wall outlet. Equipped with 1/2 trade size threaded stud, toothed lock washer for grounding, and conduit bushing. Gray
Item #: 45202
CAT #: G2051H
UPC: 786776090925
Sign In or Register to view pricing and more.
Wiremold

3000 Device Bracket Fitting G3007C

Mounts standard after-market devices into 3000 Series Raceway. Accepts single-gang devices with 3.281" (95mm) mounting centers. Use with commercially available flush plates (not furnished).
Item #: 18421
CAT #: G3007C
UPC: 786776085358
Sign In or Register to view pricing and more.
Wiremold

2000 Raceway Side Reducing Connector

Steel, Side Reducing Connector, 2000 Series. Size: 6" Length. For use with: V500 Raceway. Ivory.
Item #: 43228
CAT #: V2089
UPC: 786776095647
Sign In or Register to view pricing and more.
Wiremold

Raceway End Reducing Connector, 2000 Series, Steel, Ivory

Steel, End Reducing Connector, 2000 Series. Size: 3/4". For use with: V500 Raceway. Ivory
Item #: 43206
CAT #: V2089E
UPC: 786776189810
Sign In or Register to view pricing and more.
Wiremold

FLUSH PLATE ADAPTER S 2000 PLUGMOLD

Feeds 2000 Series Raceway from an existing wall outlet. Equipped with 1/2" trade size threaded stud, toothed lock washer for grounding, and conduit bushing. Stainless Steel
Item #: 421151
CAT #: S2051H
UPC: 786776084849
Sign In or Register to view pricing and more.
Wiremold

Nm Back Ent Feed 5500 Ivory

W-mold 5514a Iv Back Ent Feed
Item #: 7920
CAT #: 5514A
UPC: 786776036503
Sign In or Register to view pricing and more.
Wiremold

AL Series Aluminum Aluminum Box Adapter

Aluminum, Box Adapter, AL Series. Size: 4-1/2" Width, 4-1/2" Length. Aluminum.
Item #: 43745
CAT #: AL2051H
UPC: 786776038958
Sign In or Register to view pricing and more.
Wiremold

Stl Flush Plate Adapter 2000 Black

Stl Flush Plate Adapter 2000 Black
Item #: 407429
CAT #: BK2051H
UPC: 786776074376
Sign In or Register to view pricing and more.
Wiremold

5500 Series Tee/Take Off Connector Fitting, Ivory

5500 Series T Fitting. For Branching Raceway At Right Angles. Finish - Ivory
Item #: 7902
CAT #: 5515
UPC: 786776036510
Sign In or Register to view pricing and more.
Wiremold

NM TEE 5500 SERIES WHITE

5500 Series T Fitting. For branching raceway at right angles. Finish - White
Item #: 9523
CAT #: 5515-WH
UPC: 786776519044
Sign In or Register to view pricing and more.
Wiremold

G4000 BRIDGE FITTING OVER 4000

WMD G4075D G4000 BRIDGE FITTI
Item #: 473264
CAT #: G4075D
UPC: 786776075021
Sign In or Register to view pricing and more.
Wiremold

NM BACK ENT FEED 5500 WHITE

Use when a backfeed is needed. Has three rectangular KOs for use with existing wall box and three 1/2", 3/4", and 1" diameter trade size KOs.
Item #: 767651
CAT #: 5514A-WH
UPC: 786776519037
Sign In or Register to view pricing and more.
Wiremold

STL C-HANGER 3000 GRAY

Suspends 3000 Series Raceway from structural ceilings. Designed for use with 3/8" (9.5mm) threaded rod. Hangers should be installed no more than 5' (1.5m) apart along raceway run. This C-Hanger can be mounted back-to-back for double run of 3000 Series Raceway.
Item #: 16457
CAT #: G3008C
UPC: 786776088786
Sign In or Register to view pricing and more.
Wiremold

Raceway Offset Mounting Device Bracket, 5500 Series, Steel, Ivory

Raceway Offset Mounting Device Bracket, 5500 Series, Steel, Ivory
Item #: 4885
CAT #: 5550A4
UPC: 786776059151
Sign In or Register to view pricing and more.
Wiremold

Box Adapter Aluminum

W-mold Al2451h Box Adaptor
Item #: 602157
CAT #: AL2451H
UPC: 786776044508
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found