Raceway Entrance End Fitting, 2000 Series, Steel, Ivory, 1/2" & 3/4" KO
Item #:
45680
Cat #:
V2010A3
UPC:
786776009606
Sign In or Register to view pricing and more.
Documents & Guides
Steel, Entrance End Fitting, 2000 Series. Size: 3-22/64" Length, 2-7/64" Width, 1-29/32" Height. Includes: 1/2" Trade Size KOs, 3/4" Size KOs, Ground Screws. Ivory.
Overview
Steel, Entrance End Fitting, 2000 Series. Size: 3-22/64" Length, 2-7/64" Width, 1-29/32" Height. Includes: 1/2" Trade Size KOs, 3/4" Size KOs, Ground Screws. Ivory.
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.
Also known as: 786776009606, V2010A3
Specifications
Length: | 3 11/32 in |
Width: | 2 7/64 in |
Height: | 1 29/32 in |
Color: | Ivory |
Material: | Steel |
Length: | 3 11/32 in |
Height: | 1 29/32 in |
Material: | Steel |
Width: | 2 7/64 in |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)