2000 Plugmold Tee

Item #: 1019460
Cat #: BK2015
UPC: 786776142273
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Tee Fitting, 2000 Series. Size: 4-1/2" Length, 1-7/8" Width. PVC, Black.

Overview

Non-Metallic, Tee Fitting, 2000 Series. Size: 4-1/2" Length, 1-7/8" Width. PVC, Black.
Also known as: 786776142273, BK2015

Specifications

Color: Black
Width: 1 7/8 in
Material: Steel
Color: Black
Material: Steel
Width: 1 7/8 in

Customer Reviews

No reviews for this product
(0)