Duplex Device Plate, OFR48-2/OFR48-4 Boxes

Item #: 412228
Cat #: OFR47-D
UPC: 786776175271
Sign In or Register to view pricing and more.

Overview

Steel, Duplex Faceplate, OFR Series. Size: 5-1/2" Length, Color: Black.
Ideal for open space wiring of offices, or schools, conference rooms or fitness centers or wherever access to floors and ceilings is not an option. This system mounts easily and directly onto the floor covering. The OFR Series provides four channels of tamper-resistant capacity and access to a wide range of communications and A/V connectivity options. There are also transition fittings to feed OFR Series Raceway from Wiremold wall-mounted raceway systems and Vista Point5 Architecturalâ„¢ Columns. In addition, OFR Series Raceway accepts communications and A/V devices from a wide range of manufacturers
Also known as: 786776175271, OFR47-D

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)