Sign In or Register to view pricing and more.
Documents & Guides
Steel, 90° Flat Elbow, 4000 Designer Series, Size: 2" Height, 5-1/2" Width. Ivory.
Overview
Steel, 90° Flat Elbow, 4000 Designer Series, Size: 2" Height, 5-1/2" Width. Ivory.
90 degree flat corner for new lay-in or pull-through installations.
Also known as: 786776081282, DS4011-DV
Specifications
Color: | Ivory |
Material: | Steel |
Angle: | 90° |
Color: | Ivory |
Angle: | 90° |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)