Overfloor Raceway & Accessories

88 Found
Wiremold

Overfloor Raceway Base & Cover, Steel, 6-7/8" x 1/2" x 8', Order in Multiples of 8

Item #: 295403
CAT #: OFRBC-8
UPC: 786776175141
Sign In or Register to view pricing and more.
Wiremold

Duplex Device Plate, OFR48-2/OFR48-4 Boxes

Item #: 412228
CAT #: OFR47-D
UPC: 786776175271
Sign In or Register to view pricing and more.
Wiremold

Overfloor Raceway 4-Gang Box, OFR Series, Multiple Service, Black

Item #: 295402
CAT #: OFR48-4
UPC: 786776175172
Sign In or Register to view pricing and more.
Wiremold

Raceway Base & Cover, 1500 Series, Steel, 1-9/16" x 11/32" x 10'

Item #: 18574
CAT #: 1500-10
UPC: 786776080117
Sign In or Register to view pricing and more.
Wiremold

Raceway OFR Coupling, for OFRB-8 Raceway

Item #: 418544
CAT #: OFR1
UPC: 786776175240
Sign In or Register to view pricing and more.
Wiremold

OFR COMMUNICATION DEVICE PLATE

Item #: 417205
CAT #: OFR47-2A
UPC: 786776175318
Sign In or Register to view pricing and more.
Wiremold

Raceway Base & Cover, 2600 Series, Steel, 2-7/32" x 23/32" x 10'

Item #: 24195
CAT #: 2600-10
UPC: 786776080230
Sign In or Register to view pricing and more.
Wiremold

Raceway Wire Clip, 1500 Series, Steel

Item #: 18641
CAT #: 1500WC
UPC: 786776189179
Sign In or Register to view pricing and more.
Wiremold

OFR Extron MAAP-2A Combo Device Plate, Steel

Item #: 423831
CAT #: OFR47-U2A
UPC: 786776175325
Sign In or Register to view pricing and more.
Wiremold

1500 Raceway Flat Elbow

Item #: 18593
CAT #: 1511
UPC: 786776082814
Sign In or Register to view pricing and more.
Wiremold

OFR Series Overfloor Raceway Enterance End Fitting

Item #: 295634
CAT #: OFR10A
UPC: 786776175158
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

ON FLR TRACK 6FT AL

Item #: 1736337
CAT #: HBLFMR6A
UPC: 783585594972
Sign In or Register to view pricing and more.
Wiremold

OFR AAP PLATE

Item #: 465388
CAT #: OFR47-V
UPC: 786776175301
Sign In or Register to view pricing and more.
Panduit

Horizontal Tee Fitting, 2 x 2, Fiber-Duct, Yellow

Item #: 381634
CAT #: FT2X2YL
UPC:
Sign In or Register to view pricing and more.
Wiremold

Overfloor Raceway 2-Gang Box, OFR Series, Multiple Service, Black

Item #: 350054
CAT #: OFR48-2
UPC: 786776175165
Sign In or Register to view pricing and more.
Wiremold

OFR BLANK DEVICE PLATE

Item #: 230847
CAT #: OFR47-B
UPC: 786776175264
Sign In or Register to view pricing and more.
Wiremold

Overfloor Raceway Base & Cover, Steel, 6-7/8" x 1/2" x 8', Order in Multiples of 8

Steel, Base and Cover, OFR Series, Size: 8' Length, 6-7/8" Width, 1/2" Height, Galvanized Steel, Black Powder Coated Finish, Order of 8 Feet = 1 Piece of Raceway
Item #: 295403
CAT #: OFRBC-8
UPC: 786776175141
Sign In or Register to view pricing and more.
Wiremold

Duplex Device Plate, OFR48-2/OFR48-4 Boxes

Steel, Duplex Faceplate, OFR Series. Size: 5-1/2" Length, Color: Black.
Item #: 412228
CAT #: OFR47-D
UPC: 786776175271
Sign In or Register to view pricing and more.
Wiremold

Overfloor Raceway 4-Gang Box, OFR Series, Multiple Service, Black

Overfloor Raceway 4-Gang Box Device Box, OFR Series, Multiple Service, Steel, Black
Item #: 295402
CAT #: OFR48-4
UPC: 786776175172
Sign In or Register to view pricing and more.
Wiremold

Raceway Base & Cover, 1500 Series, Steel, 1-9/16" x 11/32" x 10'

Steel, Base and Cover, 1500 Series. Size: 10' Length, 1-9/16" Width, 11/32" Height. Includes: 9/32" Mounting on 8" Centers. .040" Galvanized Steel
Item #: 18574
CAT #: 1500-10
UPC: 786776080117
Sign In or Register to view pricing and more.
Wiremold

Raceway OFR Coupling, for OFRB-8 Raceway

Steel, Coupling, OFR Series. Size: 2-1/2".
Item #: 418544
CAT #: OFR1
UPC: 786776175240
Sign In or Register to view pricing and more.
Wiremold

OFR COMMUNICATION DEVICE PLATE

Device plate that will accept up to four (4) ports of communications devices. Includes adapters for Ortronics TracJack, Series II, Pass and Seymour Activate inserts and Wiremold Open System communication modules.
Item #: 417205
CAT #: OFR47-2A
UPC: 786776175318
Sign In or Register to view pricing and more.
Wiremold

Raceway Base & Cover, 2600 Series, Steel, 2-7/32" x 23/32" x 10'

Steel, Base and Cover, 2600 Series. Size: 10' Length, 2-7/32" Width, 23/32" Height. Includes: 9/32" Mounting on 8" Centers. .050" Galvanized Steel,.
Item #: 24195
CAT #: 2600-10
UPC: 786776080230
Sign In or Register to view pricing and more.
Wiremold

Raceway Wire Clip, 1500 Series, Steel

Steel, Wire Clip, 1500 Series. Size: 3/8" Width.
Item #: 18641
CAT #: 1500WC
UPC: 786776189179
Sign In or Register to view pricing and more.
Wiremold

OFR Extron MAAP-2A Combo Device Plate, Steel

OFR Extron MAAP-2A Combo Device Plate, Steel. Combination Device Plate That Will Accept Up To Two (2) Extron Electronics MAAP-Style Plates and Up To Two (2) Ports of Communications Devices. Includes Adapters For Ortronics Tracjack, Series II, Pass and Seymour Activate Inserts and Wiremold Open System Communication Modules.
Item #: 423831
CAT #: OFR47-U2A
UPC: 786776175325
Sign In or Register to view pricing and more.
Wiremold

1500 Raceway Flat Elbow

Steel, 90° Flat Elbow, 1500 Series. Size: 2-5/8" Length, 1-3/4" Width.
Item #: 18593
CAT #: 1511
UPC: 786776082814
Sign In or Register to view pricing and more.
Wiremold

OFR Series Overfloor Raceway Enterance End Fitting

Feeds OFR Series Raceway. Has two (2) concentric 1/2" and 1 1/4" trade size KOs on end. Includes removable divider that can be positioned to feed any raceway channel. Can be used to feed raceway from wall or into furniture.
Item #: 295634
CAT #: OFR10A
UPC: 786776175158
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

ON FLR TRACK 6FT AL

ON FLR TRACK 6FT AL
Item #: 1736337
CAT #: HBLFMR6A
UPC: 783585594972
Sign In or Register to view pricing and more.
Wiremold

OFR AAP PLATE

Device plate that will accept two (2) Extron Electronics AAP single space modules.
Item #: 465388
CAT #: OFR47-V
UPC: 786776175301
Sign In or Register to view pricing and more.
Panduit

Horizontal Tee Fitting, 2 x 2, Fiber-Duct, Yellow

Horizontal Tee Fitting, 2 x 2, Fiber-Duct, Yellow
Item #: 381634
CAT #: FT2X2YL
UPC:
Sign In or Register to view pricing and more.
Wiremold

Overfloor Raceway 2-Gang Box, OFR Series, Multiple Service, Black

Steel, 2-Gang, Device Box, OFR Series, Color: Black.
Item #: 350054
CAT #: OFR48-2
UPC: 786776175165
Sign In or Register to view pricing and more.
Wiremold

OFR BLANK DEVICE PLATE

For covering unused compartments in OFR48-2 and OFR48-4 Device Boxes.
Item #: 230847
CAT #: OFR47-B
UPC: 786776175264
Sign In or Register to view pricing and more.
Page 1 of 6
88 Items found