LD2P10 Power Rated 1-piece Multi-Channel

Item #: 399444
Cat #: LD2P10IW10-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Two channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.

Overview

Two channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.
Two-channel tamper-resistant one-piece latching surface raceway. 1.51 x 0.86 (39.0mm x 22.0mm). Factory applied adhesive backing speeds installation. Tamper resistant. Terminates using JBP1D, JBP2D, JBP2FS or JBP2S surface mount outlet box solutions.
Also known as: LD2P10IW10-A

Specifications

Color: White
Material: PVC
Length: 10 ft
Height: 0.860 in
Width: 1.520 in
Color: White
Length: 10 ft
Width: 1.520 in
Material: PVC
Height: 0.860 in

Customer Reviews

No reviews for this product
(0)