Inside Corner Fitting, for LDPH10 and LD2P10 Raceway
Item #:
80521
Cat #:
ICFX10IW-X
UPC:
074983530694
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Inside corner fitting for use with LDPH10 and LD2P10 raceway.
Overview
Inside corner fitting for use with LDPH10 and LD2P10 raceway.
LDPH non-metallic series is a power rated, single channel, pre-assembled two-piece hinged cover design surface raceway. It shall be suitable for use in applications up to 600 volts, shall include adhesive backing and shall be made of impact resistant material with a smooth finish that shall not scratch, peel or corrode. The raceway shall include an assortment of bend radius and standard fittings that complement the offering to help route, protect and conceal power or low voltage cabling. LDPH raceway shall be available in three sizes and four standard colors that shall be optimized for use with the Panduit Pan-Net communication system.
Also known as: 074983530694, ICFX10IW-X
Specifications
Color: | White |
Color: | White |
Customer Reviews
No reviews for this product
(0)