Sign In or Register to view pricing and more.
Documents & Guides
Wire retainer. Holds wires in place during installation. *** Discontinued ***
Overview
Wire retainer. Holds wires in place during installation. *** Discontinued ***
Wire retainer. Holds wires in place during installation, 1.80".
Also known as: 074983793921, TG70WR-X
Specifications
Color: | Gray |
Material: | PVC |
Length: | 1.800 in |
Height: | 0.470 in |
Width: | 2.770 in |
Color: | Gray |
Length: | 1.800 in |
Width: | 2.770 in |
Material: | PVC |
Height: | 0.470 in |
Customer Reviews
No reviews for this product
(0)