End Cap Fitting / T-70 Series Raceway, Off-White
Item #:
58788
Cat #:
T70ECIW
UPC:
074983631285
Sign In or Register to view pricing and more.
Documents & Guides
End Cap Fitting / T-70 Series Raceway, Off-White
Overview
End Cap Fitting / T-70 Series Raceway, Off-White
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Also known as: 074983631285, T70ECIW
Specifications
Color: | White |
Material: | PVC |
Length: | 1.960 in |
Height: | 1.860 in |
Width: | 4.400 in |
Color: | White |
Length: | 1.960 in |
Width: | 4.400 in |
Material: | PVC |
Height: | 1.860 in |
Customer Reviews
No reviews for this product
(0)