2300 Raceway Divided Entrance End Fitting

Item #: 8275
Cat #: 2310DFO-WH
UPC: 786776548952
Sign In or Register to view pricing and more.
Non-Metallic, Divided Entrance End Fitting, 2300 Series. Size: 6-1/2" Length, 4" Width, 2-3/16" Height. Includes: 3.4" Trade Size KOs. PVC, White.

Overview

Non-Metallic, Divided Entrance End Fitting, 2300 Series. Size: 6-1/2" Length, 4" Width, 2-3/16" Height. Includes: 3.4" Trade Size KOs. PVC, White.
Divided fitting to feed 2300 and 2300 Divided Series Raceway. Includes 1/2", 3/4", and 1" trade size KOs on back and top.
Also known as: 786776548952, 2310DFO-WH

Specifications

Length: 6 1/2 in
Height: 2 3/16 in
Color: White
Length: 6 1/2 in
Color: White
Height: 2 3/16 in

Customer Reviews

No reviews for this product
(0)