400 Raceway Blank End Fitting

Item #: 335712
Cat #: 410B-WH
UPC: 786776190328
Sign In or Register to view pricing and more.
Non-Metallic, Blank End Fitting, 400 Series. Size: 13/16" Length, 1/2" Width. PVC, White.

Overview

Non-Metallic, Blank End Fitting, 400 Series. Size: 13/16" Length, 1/2" Width. PVC, White.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776190328, 410B-WH

Specifications

Color: White
Material: PVC
Length: 13/16 in
Color: White
Length: 13/16 in
Material: PVC

Customer Reviews

No reviews for this product
(0)