Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Off White

Item #: 56304
Cat #: LDPH5IW6-A
UPC: 074983344253
Sign In or Register to view pricing and more.
Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1.02" Width, .55" Height. PVC, Off-White. Mounting: Adhesive/Screw On Sold by foot in increments of 6.

Overview

Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1.02" Width, .55" Height. PVC, Off-White. Mounting: Adhesive/Screw On Sold by foot in increments of 6.
Also known as: 074983344253, LDPH5IW6-A

Specifications

Color: Off-White
Material: PVC
Length: 6 ft
Color: Off-White
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)