Raceway Base & Cover, Non-Metallic, Ivory, 2-1/4" x 5', Order of 5' = 1 Piece of Raceway
Item #:
7791
Cat #:
2300BAC
UPC:
786776050219
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Base & Cover, 2300 Series. 5' Length, 2-1/4" Width, 11/16" Height. PVC, Ivory. Order of 5' = 1 Piece of Raceway
Overview
Non-Metallic, Base & Cover, 2300 Series. 5' Length, 2-1/4" Width, 11/16" Height. PVC, Ivory. Order of 5' = 1 Piece of Raceway
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776050219, 2300BAC
Specifications
Length: | 5 ft |
Color: | Ivory |
Material: | PVC |
Length: | 5 ft |
Material: | PVC |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)