Divided Raceway Base, 5500 Series, Non-Metallic, Ivory, 6-11/16" x 8'
Item #:
4353
Cat #:
5500BD3
UPC:
786776034783
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, (3) Compartment Divided Base, 5500 Series. Size: 8ft Length, 7-11/16" Width, 1-11/16" Depth. Ivory.
Overview
Non-Metallic, (3) Compartment Divided Base, 5500 Series. Size: 8ft Length, 7-11/16" Width, 1-11/16" Depth. Ivory.
5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Also known as: 786776034783, 5500BD3
Specifications
Length: | 8 ft |
Color: | Ivory |
Material: | PVC |
Length: | 8 ft |
Material: | PVC |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)