Wire Clip / 2300 Series Raceway, Non-Metallic, Ivory
Item #:
6567
Cat #:
2300WC
UPC:
786776189995
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Wire Clip, 2300 Series. Size: 1" Length. PVC, Ivory.
Overview
Non-Metallic, Wire Clip, 2300 Series. Size: 1" Length. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776189995, 2300WC
Specifications
Length: | 1 in |
Color: | Ivory |
Material: | PVC |
Length: | 1 in |
Material: | PVC |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)