Radiused Full Capacity Internal Elbow / 5500 Series Raceway, Ivory
Item #:
5268
Cat #:
5517FO
UPC:
786776541007
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, FiberReady 2" Full Capacity Internal Elbow, 5500 Series. SIze: 3" Width, 6-7/8" Length. PVC, Ivory.
Overview
Non-Metallic, FiberReady 2" Full Capacity Internal Elbow, 5500 Series. SIze: 3" Width, 6-7/8" Length. PVC, Ivory.
5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Also known as: 786776541007, 5517FO
Specifications
Color: | Ivory |
Length: | 6 7/8 in |
Color: | Ivory |
Length: | 6 7/8 in |
Customer Reviews
No reviews for this product
(0)