End Cap Fitting / TG-70 Series Raceway, Off-White *** Discontinued ***

Item #: 57037
Cat #: TGECIW
UPC: 074983795031
Sign In or Register to view pricing and more.
End Cap Fitting / TG-70 Series Raceway, Off-White *** Discontinued ***

Overview

End Cap Fitting / TG-70 Series Raceway, Off-White *** Discontinued ***
Also known as: 074983795031, TGECIW

Specifications

Color: White
Material: PVC
Length: 2.120 in
Height: 2.780 in
Width: 5.570 in
Color: White
Length: 2.120 in
Width: 5.570 in
Material: PVC
Height: 2.780 in

Customer Reviews

No reviews for this product
(0)