Non-Metallic Overfloor Raceway

57 Found
Panduit

EMI Noise Shield for 3" High Panduit Wiring Duct, (2) 3' Sections, Clips, Paste

Item #: 161761
CAT #: SD3EMI
UPC: 07498329117
Sign In or Register to view pricing and more.
Ericson

3-Channel Industrial Duty Cable/Hose Protector, 35,000 lb Load Rating

Item #: 1129273
CAT #: CP3-36-ED
UPC: 782862901519
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 5FT. 1400 BLACK

Item #: 5917
CAT #: BK1400-5
UPC: 786776060287
Sign In or Register to view pricing and more.
Wiremold

2000 RACEWAY BASE AND COVER BLACK

Item #: 661449
CAT #: BK2000BC
UPC: 786776142334
Sign In or Register to view pricing and more.
Ericson

Extreme Duty 4-Slot Industrial Duty Cable/Hose Protector, 36" Length, 35,000 lb Rating

Item #: 639554
CAT #: CP4-36-ED
UPC: 782862899342
Sign In or Register to view pricing and more.
Wiremold

1600 Flexible Corduct

Item #: 273353
CAT #: BK1600-25
UPC: 786776060683
Sign In or Register to view pricing and more.
Wiremold

1400 Flexible Corduct

Item #: 230080
CAT #: BK1400-10
UPC: 786776060362
Sign In or Register to view pricing and more.
Southwire

3FT STRAIGHT LINEBACKER EXTRA HEAVY DUTY 3 CHANNEL CONFIGURATION

Item #: 1325558
CAT #: 31205-1
UPC: 029892229856
Sign In or Register to view pricing and more.
Wiremold

1400 Flexible Corduct

Item #: 230079
CAT #: BE1400-10
UPC: 786776060348
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 50FT. 1400 BLACK

Item #: 5868
CAT #: BK1400-50
UPC: 786776060447
Sign In or Register to view pricing and more.
Wiremold

Flat Elbow, 45° Turn

Item #: 731265
CAT #: OFR12
UPC: 786776182231
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 25FT. 1600 YELLOW

Item #: 5505
CAT #: YL1600-25
UPC: 786776060720
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 50FT. 1400 YELLOW

Item #: 575767
CAT #: YL1400-50
UPC: 786776060485
Sign In or Register to view pricing and more.
Wiremold

1400 Flexible Corduct

Item #: 5894
CAT #: BE1400-50
UPC: 786776060423
Sign In or Register to view pricing and more.
Southwire

5 CHANNEL RIGHT TURN 45 DEGREE

Item #: 1361429
CAT #: 31202-1
UPC: 029892229917
Sign In or Register to view pricing and more.
Southwire

3 CHANNEL RIGHT TURN 45 DEGREE

Item #: 1361419
CAT #: 31207-1
UPC: 029892229870
Sign In or Register to view pricing and more.
Panduit

EMI Noise Shield for 3" High Panduit Wiring Duct, (2) 3' Sections, Clips, Paste

EMI Noise Shield for 3" High Panduit Wiring Duct, (2) 3' Sections, Clips, Paste
Item #: 161761
CAT #: SD3EMI
UPC: 07498329117
Sign In or Register to view pricing and more.
Ericson

3-Channel Industrial Duty Cable/Hose Protector, 35,000 lb Load Rating

3-Channel Industrial Duty Cable/Hose Protector, 35,000 lb Load Rating
Item #: 1129273
CAT #: CP3-36-ED
UPC: 782862901519
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 5FT. 1400 BLACK

5' Nonmetallic Pancake Overfloor Raceway. Accepts up to 1/2" cable diameter. Black
Item #: 5917
CAT #: BK1400-5
UPC: 786776060287
Sign In or Register to view pricing and more.
Wiremold

2000 RACEWAY BASE AND COVER BLACK

2000 Raceway Base & Cover Black û Base û 2000B .040" (1.0mm) steel. Cover û 2000C .025" (.6mm) steel. Supplied with two (2) 2010B Blank End Fittings and (1) 2001 Base Coupling.
Item #: 661449
CAT #: BK2000BC
UPC: 786776142334
Sign In or Register to view pricing and more.
Ericson

Extreme Duty 4-Slot Industrial Duty Cable/Hose Protector, 36" Length, 35,000 lb Rating

Extreme Duty 4-Slot Industrial Duty Cable/Hose Protector, 36 Inch Length, 35,000 lb Rating
Item #: 639554
CAT #: CP4-36-ED
UPC: 782862899342
Sign In or Register to view pricing and more.
Wiremold

1600 Flexible Corduct

Non-Metallic, Flexible Corduct. 1600 Series. Size: 25' Length, 3-11/32" Width, 30/32" Height. Color: Black.
Item #: 273353
CAT #: BK1600-25
UPC: 786776060683
Sign In or Register to view pricing and more.
Wiremold

1400 Flexible Corduct

Non-Metallic Floor Molding, 1400 Series. Size: 10' Length, 3" Width, 20/32" Height. Color: Black.
Item #: 230080
CAT #: BK1400-10
UPC: 786776060362
Sign In or Register to view pricing and more.
Southwire

3FT STRAIGHT LINEBACKER EXTRA HEAVY DUTY 3 CHANNEL CONFIGURATION

3FT STRAIGHT LINEBACKER EXTRA HEAVY DUTY 3 CHANNEL CONFIGURATION
Item #: 1325558
CAT #: 31205-1
UPC: 029892229856
Sign In or Register to view pricing and more.
Wiremold

1400 Flexible Corduct

Non-Metallic, Flexible Corduct. 1400 Series. Size: 10' Length, 3" Width, 20/32" Height. Color: Beige.
Item #: 230079
CAT #: BE1400-10
UPC: 786776060348
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 50FT. 1400 BLACK

50' Nonmetallic Pancake Overfloor Raceway. Accepts up to 1/2" cable diameter. Black
Item #: 5868
CAT #: BK1400-50
UPC: 786776060447
Sign In or Register to view pricing and more.
Wiremold

Flat Elbow, 45° Turn

Flat Elbow, 45° Turn
Item #: 731265
CAT #: OFR12
UPC: 786776182231
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 25FT. 1600 YELLOW

25' Nonmetallic Pancake Overfloor Raceway. Accepts up to 3/4" cable diameter. Yellow
Item #: 5505
CAT #: YL1600-25
UPC: 786776060720
Sign In or Register to view pricing and more.
Wiremold

NM FLEX PANCAKE 50FT. 1400 YELLOW

The Wiremold Corduct 1200, 1400, and 1600 Series Overfloor Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. Corduct can be applied to any flooring system with pressure-sensitive tape. Yellow
Item #: 575767
CAT #: YL1400-50
UPC: 786776060485
Sign In or Register to view pricing and more.
Wiremold

1400 Flexible Corduct

Non-Metallic, Flexible Corduct. 1400 Series. Size: 50' Length, 3" Width, 20/32" Height. Color: Beige.
Item #: 5894
CAT #: BE1400-50
UPC: 786776060423
Sign In or Register to view pricing and more.
Southwire

5 CHANNEL RIGHT TURN 45 DEGREE

5 CHANNEL RIGHT TURN 45 DEGREE
Item #: 1361429
CAT #: 31202-1
UPC: 029892229917
Sign In or Register to view pricing and more.
Southwire

3 CHANNEL RIGHT TURN 45 DEGREE

3 CHANNEL RIGHT TURN 45 DEGREE
Item #: 1361419
CAT #: 31207-1
UPC: 029892229870
Sign In or Register to view pricing and more.
Page 1 of 4
57 Items found