Device Box, 1-Gang, 2300 Series Raceway, White

Item #: 247509
Cat #: 2347-WH
UPC: 786776523553
Sign In or Register to view pricing and more.
Non-Metallic, 1-Gang, Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/8" Depth. PVC, White.

Overview

Non-Metallic, 1-Gang, Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/8" Depth. PVC, White.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776523553, 2347-WH, 1G wire mold extension box, PLUG MOLD BOX

Specifications

Length: 4 3/4 in
Width: 3 in
Depth: 1 3/8 in
Color: White
Length: 4 3/4 in
Depth: 1 3/8 in
Width: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)