Workstation Outlet Box, T-70, Off-White

Item #: 139281
Cat #: T70WC2IW
UPC: 074983726165
Sign In or Register to view pricing and more.
Offset Box For Snap-On Faceplates, T-70, PVC, Off-White

Overview

Offset Box For Snap-On Faceplates, T-70, PVC, Off-White
Workstation Outlet Center™ Offset Box for Pan-Way® Snap-On Faceplates. Two-piece box and bracket accept any standard electrical outlet.
Also known as: 074983726165, T70WC2IW

Specifications

Color: White
Material: PVC
Length: 5.200 in
Height: 2.090 in
Width: 7.520 in
Color: White
Length: 5.200 in
Width: 7.520 in
Material: PVC
Height: 2.090 in

Customer Reviews

No reviews for this product
(0)