![Device Bracket, 5000 Series Raceway, Non-Metallic, Ivory Device Bracket, 5000 Series Raceway, Non-Metallic, Ivory](https://rexel-cdn.com/products/image.jpg?i=AB5E7E3B-3A88-4200-AFF3-B4EEF495C910&f=420)
Device Bracket, 5000 Series Raceway, Non-Metallic, Ivory
Item #:
7814
Cat #:
5007C
UPC:
786776050127
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Device Bracket, 5000 Series. Size: 3-11/16" Length, 2" Width, 1-1/8" Height. PVC, Ivory.
Overview
Non-Metallic, Device Bracket, 5000 Series. Size: 3-11/16" Length, 2" Width, 1-1/8" Height. PVC, Ivory.
Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.
Also known as: 786776050127, 5007C
Specifications
Width: | 2 in |
Length: | 3 11/16 in |
Color: | Ivory |
Height: | 1 1/8 in |
Width: | 2 in |
Color: | Ivory |
Length: | 3 11/16 in |
Height: | 1 1/8 in |
Customer Reviews
No reviews for this product
(0)