Twin Snap Cover Device Bracket, 5400 Series Raceway, Ivory

Item #: 4923
Cat #: 5450T
UPC: 786776059137
Sign In or Register to view pricing and more.
Non-Metallic, Twin Snap Cover Device Bracket, 5400 Series. Size: 6" Length, 2-1/2" Height. PVC, Ivory.

Overview

Non-Metallic, Twin Snap Cover Device Bracket, 5400 Series. Size: 6" Length, 2-1/2" Height. PVC, Ivory.
5400 Seriesâ„¢ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776059137, 5450T

Specifications

Height: 2 1/2 in
Length: 6 in
Color: Ivory
Height: 2 1/2 in
Color: Ivory
Length: 6 in

Customer Reviews

No reviews for this product
(0)