2-Gang Cover, (1) GFCI, 4000 Series Raceway, Ivory

Item #: 14850
Cat #: V4047RX
UPC: 786776050875
Sign In or Register to view pricing and more.
Steel, 2-Gang, Rectangle Opening Cover, 4000 Series. Size: 5-1/8" Length. Ivory.

Overview

Steel, 2-Gang, Rectangle Opening Cover, 4000 Series. Size: 5-1/8" Length. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776050875, V4047RX

Specifications

Length: 5 1/8 in
Color: Ivory
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)