2-Gang Box, HBL500/700 Metal Raceway, Steel, Ivory
Item #:
666685
Cat #:
HBL57482IVA
UPC:
783585423531
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Box, HBL500/700 Metal Raceway, Steel, Ivory
Overview
2-Gang Box, HBL500/700 Metal Raceway, Steel, Ivory
This 2-gang, standard depth device box is 1-3/4 IN L x 4.64 IN W x 4.54 IN H and is composed of metal. The box features flush mounting and it is designed for use with HBL500, HBL700 and HBL750 Series Metal Raceways.
Also known as: 783585423531, HBL57482IVA
Specifications
Width: | 3 in |
Color: | Ivory |
Material: | Steel |
Height: | 4.600 in |
Depth: | 1.700 in |
Width: | 3 in |
Material: | Steel |
Depth: | 1.700 in |
Color: | Ivory |
Height: | 4.600 in |
Customer Reviews
No reviews for this product
(0)