3-Gang Raceway Device Boxes

16 Found
Wiremold

Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory

Item #: 16816
CAT #: V5748-3
UPC: 786776070583
Sign In or Register to view pricing and more.
Wiremold

STL EXTRA DEEP DEV BOX 3G IVORY

Item #: 18084
CAT #: V5744-3
UPC: 786776039900
Sign In or Register to view pricing and more.
Wiremold

STL DEVICE BOX 3G WHITE

Item #: 143572
CAT #: 5748-3WH
UPC: 786776563009
Sign In or Register to view pricing and more.
Wiremold

2300 Raceway Deep Device Box

Item #: 5604
CAT #: 2348-3-WH
UPC: 786776523591
Sign In or Register to view pricing and more.
Wiremold

STL DEEP DEV BOX 3G IVORY

Item #: 143340
CAT #: V5744S-3
UPC: 786776039948
Sign In or Register to view pricing and more.
Wiremold

Shallow Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory

Item #: 16889
CAT #: V5747-3
UPC: 786776070545
Sign In or Register to view pricing and more.
Panduit

3-Gang Junction Box, Non-Metallic, Elect

Item #: 544190
CAT #: JBP3DEI
UPC: 074983397679
Sign In or Register to view pricing and more.
Wiremold

3-GANG DEVICE BOX-FOG WHITE

Item #: 1716798
CAT #: PSB3FW
UPC: 786776061499
Sign In or Register to view pricing and more.
Wiremold

Legrand PSRC9AMDTCBS

Item #: 1672563
CAT #: PSRC9AMDTCBS
UPC: 786564009122
Sign In or Register to view pricing and more.
Panduit

3-Gang Junction Box, Non-Metallic, Inter

Item #: 544324
CAT #: JBP3DIW
UPC: 074983371396
Sign In or Register to view pricing and more.
Wiremold

Legrand PSRC9AMDTCAL

Item #: 803579
CAT #: PSRC9AMDTCAL
UPC: 786564009153
Sign In or Register to view pricing and more.
Wiremold

WMDPSB3V 3 GANG IVORY BOX

Item #: 4224
CAT #: PSB3V
UPC: 786776061482
Sign In or Register to view pricing and more.
Wiremold

3-gang Device Box-white

Item #: 705694
CAT #: PSB3WH
UPC: 786776061505
Sign In or Register to view pricing and more.
Wiremold

Device Box, For 400, 800, and 2300 Raceways, 3-Gang, PVC, Ivory

Item #: 5712
CAT #: 2348-3
UPC: 786776056501
Sign In or Register to view pricing and more.
Panduit

3-Gang Junction Box, Non-Metallic, White

Item #: 627263
CAT #: JBP3DWH
UPC: 074983397754
Sign In or Register to view pricing and more.
Wiremold

Legrand PSRC9AMDTCGY

Item #: 1179504
CAT #: PSRC9AMDTCGY
UPC: 786564009146
Sign In or Register to view pricing and more.
Wiremold

Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory

Steel, 3-Gang, Device Box, 500, 700 Series. Size: 1-3/4" Depth, 4-5/8" Length, 6-1/3" Width. Ivory.
Item #: 16816
CAT #: V5748-3
UPC: 786776070583
Sign In or Register to view pricing and more.
Wiremold

STL EXTRA DEEP DEV BOX 3G IVORY

For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Item #: 18084
CAT #: V5744-3
UPC: 786776039900
Sign In or Register to view pricing and more.
Wiremold

STL DEVICE BOX 3G WHITE

For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions. White
Item #: 143572
CAT #: 5748-3WH
UPC: 786776563009
Sign In or Register to view pricing and more.
Wiremold

2300 Raceway Deep Device Box

Non-Metallic, 3-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 7" Width, 1-3/4" Depth. PVC, White.
Item #: 5604
CAT #: 2348-3-WH
UPC: 786776523591
Sign In or Register to view pricing and more.
Wiremold

STL DEEP DEV BOX 3G IVORY

Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Item #: 143340
CAT #: V5744S-3
UPC: 786776039948
Sign In or Register to view pricing and more.
Wiremold

Shallow Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory

Steel, 3-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/8" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.
Item #: 16889
CAT #: V5747-3
UPC: 786776070545
Sign In or Register to view pricing and more.
Panduit

3-Gang Junction Box, Non-Metallic, Elect

Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way® LD, LDPH or T-45 surface raceway systems. 7.00in L x 5.19in W x 2.75in H (177.9mm x 131.9mm
Item #: 544190
CAT #: JBP3DEI
UPC: 074983397679
Sign In or Register to view pricing and more.
Wiremold

3-GANG DEVICE BOX-FOG WHITE

Accepts all standard tHREE-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Has 1/2" and 3/4" concentric trade size KOs, as well as rectangular KO for wall box mounting. Designed for use with Ortronics WiJack Wireless Access Point.
Item #: 1716798
CAT #: PSB3FW
UPC: 786776061499
Sign In or Register to view pricing and more.
Wiremold

Legrand PSRC9AMDTCBS

WMD PSRC9AMDTCBS COMM UFD FLU
Item #: 1672563
CAT #: PSRC9AMDTCBS
UPC: 786564009122
Sign In or Register to view pricing and more.
Panduit

3-Gang Junction Box, Non-Metallic, Inter

Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way® LD, LDPH or T-45 surface raceway systems. 7.00in L x 5.19in W x 2.75in H (177.9mm x 131.9mm
Item #: 544324
CAT #: JBP3DIW
UPC: 074983371396
Sign In or Register to view pricing and more.
Wiremold

Legrand PSRC9AMDTCAL

WIREMOLD PSRC9AMDTC-AL
Item #: 803579
CAT #: PSRC9AMDTCAL
UPC: 786564009153
Sign In or Register to view pricing and more.
Wiremold

WMDPSB3V 3 GANG IVORY BOX

WMDPSB3V 3 GANG IVORY BOX
Item #: 4224
CAT #: PSB3V
UPC: 786776061482
Sign In or Register to view pricing and more.
Wiremold

3-gang Device Box-white

Wm Psb3wh 3-gang Device Box-w
Item #: 705694
CAT #: PSB3WH
UPC: 786776061505
Sign In or Register to view pricing and more.
Wiremold

Device Box, For 400, 800, and 2300 Raceways, 3-Gang, PVC, Ivory

Device Box, For 400, 800, and 2300 Two-Piece Surface Raceways, For Standard Devices, Three Gang, Accepts Standard Face Plates, 1/2 and 1 In Concentric KOs, 1-3/4 In Deep, PVC, Ivory
Item #: 5712
CAT #: 2348-3
UPC: 786776056501
Sign In or Register to view pricing and more.
Panduit

3-Gang Junction Box, Non-Metallic, White

Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way® LD, LDPH or T-45 surface raceway systems. 7.00in L x 5.19in W x 2.75in H (177.9mm x 131.9mm
Item #: 627263
CAT #: JBP3DWH
UPC: 074983397754
Sign In or Register to view pricing and more.
Wiremold

Legrand PSRC9AMDTCGY

WIREMOLD PSRC9AMDTCGY
Item #: 1179504
CAT #: PSRC9AMDTCGY
UPC: 786564009146
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found