4-Gang Cover, 2 Adapters, 4000 Series, Gray

Item #: 418979
Cat #: G4047-2WWMM
UPC: 786776049183
Sign In or Register to view pricing and more.
Four-Gang Cover, Two Activate Mini Adapters, 4000 Series Raceway, Gray

Overview

Four-Gang Cover, Two Activate Mini Adapters, 4000 Series Raceway, Gray
Includes two Pass and Seymour 20A Duplex Receptacles with 12" wire leads installed on bracket. Includes mini adapter that accepts Pass and Seymour Activate inserts and Wiremold Open System communication modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776049183, G4047-2WWMM

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)