Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-Metallic *** Discontinued ***
Item #:
22704
Cat #:
HBL5747IV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-MetallicRaceway Device Box, Depth: 1.375 Inch, (2) 1/2 Inch Knockouts, Non-Metallic *** Discontinued ***
Overview
Raceway Device Box, Depth: 1.375", 1/2" Knockouts, Non-MetallicRaceway Device Box, Depth: 1.375 Inch, (2) 1/2 Inch Knockouts, Non-Metallic *** Discontinued ***
Also known as: HBL5747IV
Specifications
Color: | Ivory |
Material: | Steel |
Height: | 4.540 in |
Width: | 2.820 in |
Depth: | 2.250 in |
Color: | Ivory |
Height: | 4.540 in |
Depth: | 2.250 in |
Material: | Steel |
Width: | 2.820 in |
Customer Reviews
No reviews for this product
(0)