3-Gang Junction Box, Non-Metallic, Inter

Item #: 544324
Cat #: JBP3DIW
UPC: 074983371396
Sign In or Register to view pricing and more.
Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way® LD, LDPH or T-45 surface raceway systems. 7.00in L x 5.19in W x 2.75in H (177.9mm x 131.9mm

Overview

Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way® LD, LDPH or T-45 surface raceway systems. 7.00in L x 5.19in W x 2.75in H (177.9mm x 131.9mm
Also known as: 074983371396, JBP3DIW

Specifications

Color: International White
Material: PVC
Color: International White
Material: PVC

Customer Reviews

No reviews for this product
(0)