4-GANG W/TWO DUPLEX OPENINGS-IVORY

Item #: 15135
Cat #: V4047-2BBXX
UPC: 786776041170
Sign In or Register to view pricing and more.
Accepts 15A and 20A duplex receptacles and 106 style frames. Two duplex openings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Ivory

Overview

Accepts 15A and 20A duplex receptacles and 106 style frames. Two duplex openings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Ivory
Also known as: 786776041170, V4047-2BBXX

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)