6-3/8" Solid Base Fixture Box, 500/700 Series Raceway, Ivory

Item #: 23204
Cat #: V5739
UPC: 786776070446
Sign In or Register to view pricing and more.
Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Includes: (4) Holes for Fixture Studs, (5) 1/2" Trade Size KOs. Ivory.

Overview

Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Includes: (4) Holes for Fixture Studs, (5) 1/2" Trade Size KOs. Ivory.
Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4 IN, 3 1/2 IN, and 4 1/16 IN (70 MM, 89 MM, and 103 MM). Base has four holes for fixture studs, four 1/2 trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 6 3/8 IN (162 MM). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the V color prefix to VC or the WH color suffix to WHC to denote the Canadian versions. Ivory
Also known as: 786776070446, V5739

Specifications

Height: 1 in
Diameter: 6 3/8 in
Color: Ivory
Material: Steel
Height: 1 in
Color: Ivory
Diameter: 6 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)