Slotted Deep Strut, Back to Back, 3 1/4"Hx1 5/8"Wx10'L

Item #: 270608
Cat #: P1001T-10PG
UPC:
Sign In or Register to view pricing and more.
Slotted Deep Strut, Back to Back, 3 1/4 Inch Height x 1 5/8 Inch Width x 10 Foot Length, Center Spacing: 2 Inch, 12 Gauge Low Carbon Steel, Pre-Galvanized

Overview

Slotted Deep Strut, Back to Back, 3 1/4 Inch Height x 1 5/8 Inch Width x 10 Foot Length, Center Spacing: 2 Inch, 12 Gauge Low Carbon Steel, Pre-Galvanized
Unistrut's P4101T (back-to-back slotted) has slots between the two profiles on the welded side. This slotted option is popular because it’s adjustable yet has modest load capacity loss versus the solid version. It has 85% of the capacity of the solid version of the profile.
Also known as: P1001T-10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)