Deep Strut, 1 5/8" X 1 5/8", BACK TO BACK, 12 GA, 120", SS

Item #: 722095
Cat #: B22A-120SS6
UPC: 781011841324
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, 12 Gauge steel, B22 Deep Strut type, Stainless steel type 316

Overview

Eaton B-Line series Deep Strut back-to-back welded Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, 12 Gauge steel, B22 Deep Strut type, Stainless steel type 316
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011841324, B22A-120SS6

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: 316 Stainless Steel
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)