Deep Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 266467
Cat #: PS-200-EH-2T3-10-PGAL
UPC: 702316534995
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Back-To-Back - Elongated Holes, 3-1/4" Deep, 1-5/8" Wide, 10 Foot Length,12 Gauge Steel, Pre-Galvanized, Silver.

Overview

Deep Strut - Back-To-Back - Elongated Holes, 3-1/4" Deep, 1-5/8" Wide, 10 Foot Length,12 Gauge Steel, Pre-Galvanized, Silver.
Back-to-Back Strut Channel, is commonly used for  trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing .
Also known as: 702316534995, PS-200-EH-2T3-10-PGAL, Double Inch and Five, Senior Strut

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)