Deep Strut - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #:
105066
Cat #:
PS-200-EH-10-SS
UPC:
702316501645
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Overview
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501645, PS-200-EH-10-SS, bline, Junior Strut, unistrut, Quik Trac
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)